discount codeFree shipping over 300

Applied at checkout

10-24 X 3/8" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 50

10-24 X 3/8" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 50

Item #: WBB1656702

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 10-24
  • 8-32
  • 10-32

10-24

Minimum Quantity: 11

Price: $4.43

Quantity

Popular item in this category

10-24 X 1/4" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 50

Usually ships in 1 to 4 days

Not Yet Rated

$4.23

Customers Also Viewed

10-24 X 3/8" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 50

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • SIZE10-24
  • BRANDGlobal Approved
  • HEAD Pan
  • MATERIALStainless Steel
  • PACKAGE QTY50
  • FINISH18-8 Stainless Steel
  • DRIVEPhillips
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

11 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-24 X 3/8" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 50

10-24 X 3/8" Phillips Pan Head Machine Screw-18-8 Stainless Pkg Of 50

Item #: WBB1656702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top