Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-24X4  Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 700
See all 930 items in product family

10-24X4 Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 700

Item #: WBB422983

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 120.95
Product Information
Customer Review
Product Q&A
10-24X4 Phillips Pan Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • DESCRIPTIONMachine Screw
    • SIZE10-24
    • MANUFACTURERS PART NUMBER1064MPP
    • BRANDKanebridge
    • MATERIALSteel
    • COUNTRY OF ORIGINImport
    • HEAD Pan
    • PACKAGE QTY700
    • FINISHZinc
    • DRIVEPhillips
    • FULL OR PARTIAL THREADFull
    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!