YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

10-32X3/8  Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide, Pkg of 8000

10-32X3/8 Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide, Pkg of 8000

Item #: WBB407482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32X3/8 Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • DESCRIPTIONMachine Screw
  • MANUFACTURERS PART NUMBER1106MPPB
  • SIZE10-32
  • BRANDGlobal Approved
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Pan
  • PACKAGE QTY8000
  • FINISHBlack Oxide
  • DRIVEPhillips
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

8-32X3/4 Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide, Pkg of 8000

Item #: B413225

Not Yet Rated

Usually ships in 1 to 4 days

$122.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-32X3/8  Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide, Pkg of 8000

10-32X3/8 Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide, Pkg of 8000

Item #: WBB407482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant