Take 15% off your entire order!

Offer applied at checkout

2-56 x 3/8" Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 587004

2-56 x 3/8" Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 587004

Item #: WBB2190981

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/4-20
  • 2-56
  • 10-32
  • 10-24
  • 6-32
  • 8-32
  • 12-24
  • 4-40
  • 3-48

2-56

  • SELECT
  • Steel
  • Brass

Steel

  • SELECT
  • Zinc
  • Plain

Zinc

Minimum Quantity: 21

Price: $2.23

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

B2-56 x 3/8" Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 587004

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • DESCRIPTIONMachine Screw
  • SIZE2-56
  • MANUFACTURERS PART NUMBER587004
  • BRANDBrighton-Best
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Pan
  • PACKAGE QTY100
  • FINISHZinc
  • DRIVEPhillips
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

21 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-56 x 3/8" Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 587004

2-56 x 3/8" Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 587004

Item #: WBB2190981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant