discount codeFree shipping over 300

Applied at checkout

3mm X 8mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 50

3mm X 8mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 50

Item #: WBB1656748

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M3 x 0.5
  • M4 x 0.7

M3 x 0.5

  • SELECT
  • Stainless Steel
  • Steel

Stainless Steel

  • SELECT
  • 18-8 Stainless Steel
  • Zinc

18-8 Stainless Steel

Minimum Quantity: 13

Price: $3.72

Quantity

Popular item in this category

3mm X 16mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 50

Usually ships in 1 to 4 days

Not Yet Rated

$5.00

Customers Also Viewed

3mm X 8mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 50

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • SIZEM3 x 0.5
  • BRANDGlobal Approved
  • HEAD Pan
  • MATERIALStainless Steel
  • PACKAGE QTY50
  • FINISH18-8 Stainless Steel
  • DRIVEPhillips
  • UNIT OF MEASUREMENTMetric
  • LENGTH8mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3mm X 8mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 50

3mm X 8mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 50

Item #: WBB1656748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top