discount codeFree shipping over 300

Applied at checkout

4mm X 16mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 25

4mm X 16mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1656784

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M6 x 1.0
  • M4 x 0.7

M4 x 0.7

  • SELECT
  • Steel
  • Stainless Steel

Stainless Steel

  • SELECT
  • Zinc
  • 18-8 Stainless Steel

18-8 Stainless Steel

Minimum Quantity: 14

Price: $3.48

Quantity

Popular item in this category

3mm X 16mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 50

Usually ships in 1 to 4 days

Not Yet Rated

$5.00

Customers Also Viewed

4mm X 16mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 25

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • SIZEM4 x 0.7
  • BRANDGlobal Approved
  • HEAD Pan
  • MATERIALStainless Steel
  • PACKAGE QTY25
  • FINISH18-8 Stainless Steel
  • DRIVEPhillips
  • UNIT OF MEASUREMENTMetric
  • LENGTH16mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

14 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4mm X 16mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 25

4mm X 16mm Phillips Pan Head Machine Screw - 18-8 Stainless Pkg Of 25

Item #: WBB1656784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top