
M5 x 0.8 x 35mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100
Item #: WBB2291364
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- M3 x 0.5
- M4 x 0.7
- M6 x 1.0
- M5 x 0.8
M5 x 0.8
- SELECT
- Stainless Steel
- Steel
Steel
- SELECT
- Stainless Steel
- Zinc
Zinc
Customers Also Viewed
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Product Specifications
- DESCRIPTIONMachine Screw
- SIZEM5 x 0.8
- MANUFACTURERS PART NUMBERCNC05035
- BRANDTitan Fasteners
- MATERIALSteel
- COUNTRY OF ORIGINImport
- HEAD Pan
- PACKAGE QTY100
- FINISHZinc
- SPECIFICATIONS METDIN 125B
- DRIVEPhillips
- UNIT OF MEASUREMENTMetric
- LENGTH35mm
There are no questions for this product.
Popular item in this category
M5 x 0.8 x 25mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100
Item #: B2291370
Not Yet Rated
Free Shipping
Usually ships in 2 to 5 days
$8.50

M5 x 0.8 x 35mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100
$7.6
- Product Information
- Customer Review
- Product Q&A