Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M4-0.7X16  ISO 7045 Six Lobe T-20 Drive Pan Machine Screw Class 4.8 Full Thread Zinc RoHS,2000 pcs
See all 65 items in product family

M4-0.7X16 ISO 7045 Six Lobe T-20 Drive Pan Machine Screw Class 4.8 Full Thread Zinc RoHS,2000 pcs

Item #: WBB400113

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Customer Review
Product Q&A
M4-0.7X16 ISO 7045 Six Lobe T-20 Drive Pan Machine Screw Class 4.8 Full Thread Zinc RoHS. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • FULL OR PARTIAL THREADFull
    • PACKAGE QTY2000
    • SIZEM4 x 0.7
    • LENGTH16mm
    • COUNTRY OF ORIGINImport
    • DRIVE6 Lobe
    • BRANDKanebridge
    • FINISHZinc
    • UNIT OF MEASUREMENTMetric
    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBERMI4167045T
    • HEAD Pan
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!