
M5 x 0.8 x 10mm - Machine Screw - Phillips Pan Head - 304 Stainless Steel - DIN 7985 - Pkg of 100
Item #: WBB2298726
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- M3 x 0.5
- M2.5 x 0.45
- M2 x 0.4
- M4 x 0.7
- M5 x 0.8
- M6 x 1.0
M5 x 0.8
- SELECT
- Stainless Steel
- Steel
Stainless Steel
- SELECT
- Stainless Steel
- Zinc
Stainless Steel
Customers Also Viewed
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Product Specifications
- SIZEM5 x 0.8
- MANUFACTURERS PART NUMBERBSP05010
- BRANDTitan Fasteners
- MATERIALStainless Steel
- COUNTRY OF ORIGINImport
- HEAD Pan
- TYPEMachine Screw
- PACKAGE QTY100
- GRADE304 Stainless Steel
- FINISHStainless Steel
- SPECIFICATIONS METDIN 7985
- DRIVEPhillips
- UNIT OF MEASUREMENTMetric
- LENGTH10mm
There are no questions for this product.

M5 x 0.8 x 10mm - Machine Screw - Phillips Pan Head - 304 Stainless Steel - DIN 7985 - Pkg of 100
$13.5
- Product Information
- Customer Review
- Product Q&A