YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

M5X20  JISB 1111 Class 4.8 Metric Phillips Pan Machine Screw Full Thread Zinc, Pkg of 1000

M5X20 JISB 1111 Class 4.8 Metric Phillips Pan Machine Screw Full Thread Zinc, Pkg of 1000

Item #: WBB406049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • M5 x 0.8
  • M6 x 1.0

M5 x 0.8

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M5X20 JISB 1111 Class 4.8 Metric Phillips Pan Machine Screw Full Thread Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • DESCRIPTIONMachine Screw
  • MANUFACTURERS PART NUMBERMJ520MPP
  • SIZEM5 x 0.8
  • BRANDGlobal Approved
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Pan
  • PACKAGE QTY1000
  • FINISHZinc
  • DRIVEPhillips
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTMetric
  • LENGTH20mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

M5X35 JISB 1111 Class 4.8 Metric Phillips Pan Machine Screw Full Thread Zinc, Pkg of 1000

Item #: B406200

Not Yet Rated

Usually ships in 1 to 4 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M5X20  JISB 1111 Class 4.8 Metric Phillips Pan Machine Screw Full Thread Zinc, Pkg of 1000

M5X20 JISB 1111 Class 4.8 Metric Phillips Pan Machine Screw Full Thread Zinc, Pkg of 1000

Item #: WBB406049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant