
M8 x 1.25 x 25mm - Machine Screw - Phillips Pan Head - 304 Stainless Steel - DIN 7985 - Pkg of 100
Item #: WBB2298603
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- M8 x 1.25
- M6 x 1.0
- M3 x 0.5
- M4 x 0.7
- M10 x 1.5
- M5 x 0.8
M8 x 1.25
- SELECT
- Stainless Steel
- Steel
Stainless Steel
- SELECT
- Stainless Steel
- Zinc
Stainless Steel
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M8 x 1.25 x 25mm - Machine Screw - Phillips Pan Head - 304 Stainless Steel - DIN 7985 - Pkg of 100
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Product Specifications
- SIZEM8 x 1.25
- MANUFACTURERS PART NUMBERBSP08025
- BRANDTitan Fasteners
- MATERIALStainless Steel
- COUNTRY OF ORIGINImport
- HEAD Pan
- TYPEMachine Screw
- GRADE304 Stainless Steel
- PACKAGE QTY100
- FINISHStainless Steel
- SPECIFICATIONS METDIN 7985
- DRIVEPhillips
- UNIT OF MEASUREMENTMetric
- LENGTH25mm
Customer Review
Product Q & A
There are no questions for this product.

M8 x 1.25 x 25mm - Machine Screw - Phillips Pan Head - 304 Stainless Steel - DIN 7985 - Pkg of 100
$136.95
- Product Information
- Customer Review
- Product Q&A