Take 15% off your entire order!

Offer applied at checkout

10-32 x 3/8" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - UNF - FT - 100 Pk

10-32 x 3/8" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - UNF - FT - 100 Pk

Item #: WBB2190930

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 14

Price: $3.39

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

B10-32 x 3/8" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - UNF - FT - 100 Pk

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

  • DESCRIPTIONMachine Screw
  • SIZE10-32
  • MANUFACTURERS PART NUMBER577412
  • BRANDBrighton-Best
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Round
  • PACKAGE QTY100
  • FINISHZinc
  • DRIVECombination Phillips/Slotted
  • THREADFine
  • FULL OR PARTIAL THREADFull
  • THREAD LENGTHFull Thread
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

10-32 x 1" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 588432

Item #: B2191685

Not Yet Rated

Usually ships in 2 to 5 days

$4.43

Close

14 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-32 x 3/8" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - UNF - FT - 100 Pk

10-32 x 3/8" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - UNF - FT - 100 Pk

Item #: WBB2190930

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant