Take 15% off your entire order!

Offer applied at checkout

4-40 x 1" Machine Screw - Round Head - Slotted - Brass - Plain - Pkg of 100 - BBI 116177

4-40 x 1" Machine Screw - Round Head - Slotted - Brass - Plain - Pkg of 100 - BBI 116177

Item #: WBB2190848

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $9.30

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

B4-40 x 1" Machine Screw - Round Head - Slotted - Brass - Plain - Pkg of 100 - BBI 116177

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • SIZE4-40
  • MANUFACTURERS PART NUMBER116177
  • BRANDBrighton-Best
  • HEAD Round
  • MATERIALBrass
  • PACKAGE QTY100
  • FINISHPlain
  • DRIVESlotted
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4-20 x 1" Machine Screw - Phillips Round Head - Steel - Zinc - FT - Pkg of 100 - BBI 588631-PR

Item #: B2241896

Not Yet Rated

Usually ships in 3 to 6 days

$7.80

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-40 x 1" Machine Screw - Round Head - Slotted - Brass - Plain - Pkg of 100 - BBI 116177

4-40 x 1" Machine Screw - Round Head - Slotted - Brass - Plain - Pkg of 100 - BBI 116177

Item #: WBB2190848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant