Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4-40 X 3/8" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 100

Rollover image to zoom in

Click image to enlarge

See all 434 items in product family

4-40 X 3/8" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 100

Item #: WBB1656841

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($44.99)

Price: $4.09
Product Information
Customer Review
Product Q&A
4-40 X 3/8" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 100

A straight shank fastener with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Machine screws have threads along the entire length of the shaft.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY100
    • DESCRIPTIONMachine Screw
    • HEAD Round
    • SIZE4-40
    • LENGTH3/8"
    • COUNTRY OF ORIGINImport
    • MATERIALStainless Steel
    • DRIVESlotted
    • BRANDGlobal Approved
    • FINISH18-8 Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

18.234.236.14, 34.195.252.218:33