discount codeFree shipping over 300

Applied at checkout

8-32 X 1/4" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 50

8-32 X 1/4" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 50

Item #: WBB1656674

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $3.91

Quantity

Popular item in this category

6-32 X 1/4" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 50

Usually ships in 1 to 4 days

Not Yet Rated

$2.42

Customers Also Viewed

8-32 X 1/4" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 50

A straight shank fastener with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Machine screws have threads along the entire length of the shaft.

Product Specifications

  • COUNTRY OF ORIGINImport
  • DESCRIPTIONMachine Screw
  • SIZE8-32
  • BRANDGlobal Approved
  • HEAD Round
  • MATERIALStainless Steel
  • PACKAGE QTY50
  • FINISH18-8 Stainless Steel
  • DRIVESlotted
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

12 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32 X 1/4" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 50

8-32 X 1/4" Slotted Round Head Machine Screw - 18-8 Stainless Pkg Of 50

Item #: WBB1656674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top