Take 15% off your entire order!

Offer applied at checkout

8-32 x 3" Machine Screw - Round Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 583379

8-32 x 3" Machine Screw - Round Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 583379

Item #: WBB2190863

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

B8-32 x 3" Machine Screw - Round Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 583379

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.

Product Specifications

  • DESCRIPTIONMachine Screw
  • SIZE8-32
  • MANUFACTURERS PART NUMBER583379
  • BRANDBrighton-Best
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Round
  • PACKAGE QTY100
  • FINISHZinc
  • DRIVESlotted
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH3"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4-20 x 1-1/2" Machine Screw - Phillips Round Head - Steel - Zinc - FT - Pkg of 100 - BBI 588647-PR

Item #: B2241895

Not Yet Rated

Usually ships in 3 to 6 days

$10.50

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8-32 x 3" Machine Screw - Round Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 583379

8-32 x 3" Machine Screw - Round Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 583379

Item #: WBB2190863

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant