Round Head
Material
Price
10-24 x 1-1/2" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3 - FT - 100 Pk - BBI 588447
Package Quantity
100
Finish
Zinc
Size
10-24
Length
1-1/2 in
Package Quantity
100
Finish
Zinc
Size
#10-32
Length
3/4 in
Package Quantity
700
Finish
Zinc
Size
10-32
Length
4-1/2 in
1/4-20 x 2-1/2" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - Pkg of 100
Package Quantity
100
Finish
Zinc
Size
1/4-20
Length
2-1/2 in
1/4-20 x 1-1/2" Machine Screw - Round Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - Pkg of 100
Package Quantity
100
Finish
Zinc
Size
1/4-20
Length
1-1/2 in
5/16-18 x 6" Machine Screw - Round Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 583795
Package Quantity
100
Finish
Zinc
Size
5/16-18
Length
6 in