Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 1-1/4" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584637

1/4-20 x 1-1/4" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584637

Item #: WBB2190911

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $9.80

Save $0.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

B1/4-20 x 1-1/4" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584637

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head.

Product Specifications

  • DESCRIPTIONMachine Screw
  • SIZE1/4-20
  • MANUFACTURERS PART NUMBER584637
  • BRANDBrighton-Best
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Truss
  • PACKAGE QTY100
  • FINISHZinc
  • DRIVESlotted
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH1-1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8-32 x 1-3/4" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584352

Item #: B2191690

Not Yet Rated

Usually ships in 2 to 5 days

$6.60

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1-1/4" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584637

1/4-20 x 1-1/4" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584637

Item #: WBB2190911

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant