Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20X1  Phillips Full contour Truss Machine Screw Full Thrd 18 8 S/ Steel BLa Oxide, Pkg of 1000
See all 173 items in product family

1/4-20X1 Phillips Full contour Truss Machine Screw Full Thrd 18 8 S/ Steel BLa Oxide, Pkg of 1000

Item #: WBB399673

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 207.95
Product Information
Customer Review
Product Q&A
1/4-20X1 Phillips Full contour Truss Machine Screw Fully Threaded 18 8 S/ Steel BLa Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Product Specifications

    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBER1416MPT188B
    • SIZE1/4-20
    • BRANDKanebridge
    • MATERIALStainless Steel
    • COUNTRY OF ORIGINImport
    • HEAD Truss
    • GRADE18-8 Stainless Steel
    • PACKAGE QTY1000
    • FINISH18-8 Stainless Steel
    • DRIVEPhillips
    • FULL OR PARTIAL THREADFull
    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH1"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed