Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10-24 x 1-1/2" Machine Screw - Phillips Truss Head - Steel - Zinc - FT - Pkg of 25 - BBI 589447-PR

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

#10-24 x 1-1/2" Machine Screw - Phillips Truss Head - Steel - Zinc - FT - Pkg of 25 - BBI 589447-PR

Item #: WBB2241884

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 37 ($55.50)

Price: $1.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head.

Product Specifications

    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBER589447-PR
    • SIZE#10-24
    • BRANDBrighton-Best
    • MATERIALSteel
    • COUNTRY OF ORIGINImport
    • HEAD Truss
    • PACKAGE QTY25
    • FINISHZinc
    • DRIVEPhillips
    • FULL OR PARTIAL THREADFull
    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH1-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!