YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

5/16-18X1 3/4  Phillips Truss Full Contour Machine Screw Fully Threaded Zinc, Pkg of 1000

5/16-18X1 3/4 Phillips Truss Full Contour Machine Screw Fully Threaded Zinc, Pkg of 1000

Item #: WBB407532

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-18X1 3/4 Phillips Truss Full Contour Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Product Specifications

  • DESCRIPTIONMachine Screw
  • MANUFACTURERS PART NUMBER3128MPT
  • SIZE5/16-18
  • BRANDGlobal Approved
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Truss
  • PACKAGE QTY1000
  • FINISHZinc
  • DRIVEPhillips
  • FULL OR PARTIAL THREADFull
  • UNIT OF MEASUREMENTInch (Imperial)
  • LENGTH1-3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1/4-20X5/16 Phillips Truss Full Contour Machine Screw Fully Threaded Zinc, Pkg of 3500

Item #: B411838

Not Yet Rated

Usually ships in 1 to 4 days

$236.79

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18X1 3/4  Phillips Truss Full Contour Machine Screw Fully Threaded Zinc, Pkg of 1000

5/16-18X1 3/4 Phillips Truss Full Contour Machine Screw Fully Threaded Zinc, Pkg of 1000

Item #: WBB407532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant