Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32X1 7/8 Combination (Phil/Slot) Full Contour Truss Head Machine Full Thread Zinc,2500 pcs
See all 38 items in product family

8-32X1 7/8 Combination (Phil/Slot) Full Contour Truss Head Machine Full Thread Zinc,2500 pcs

Item #: WBB399870

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.95
Product Information
Customer Review
Product Q&A
8-32X1 7/8 Combination (Phil/Slot) Full Contour Truss Head Machine Screw Full Thread Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Product Specifications

    • FULL OR PARTIAL THREADFull
    • PACKAGE QTY2500
    • SIZE8-32
    • LENGTH1-7/8"
    • COUNTRY OF ORIGINImport
    • DRIVECombination
    • BRANDKanebridge
    • FINISHZinc
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBER0830MCT
    • HEAD Truss
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed