Take 15% off your entire order!

Offer applied at checkout

M10 x 1.5 x 45mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 50

M10 x 1.5 x 45mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 50

Item #: WBB2291015

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $28.95 ea.
  • Buy 10-24 $27.95 ea.
  • Buy 25+ $26.95 ea.

Quantity

Customers Also Viewed

M10 x 1.5 x 45mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 50

Cheese head machine screws have a flat bearing surface and are known for their high tensile strength.

Product Specifications

  • DESCRIPTIONMachine Screw
  • SIZEM10 x 1.5
  • MANUFACTURERS PART NUMBERCGC10045
  • BRANDTitan Fasteners
  • MATERIALSteel
  • COUNTRY OF ORIGINImport
  • HEAD Cheese
  • PACKAGE QTY50
  • FINISHZinc
  • SPECIFICATIONS METDIN 125B
  • DRIVESlotted
  • UNIT OF MEASUREMENTMetric
  • LENGTH45mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M10 x 1.5 x 50mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 50

Item #: B2291013

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M10 x 1.5 x 45mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 50

M10 x 1.5 x 45mm Cheese Head Machine Screw - Steel - Zinc - DIN 125B - Pkg of 50

Item #: WBB2291015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant