Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
.125-.250 MS27183 Military Flat Washer - Cadmium - Pkg of 10000

.125-.250 MS27183 Military Flat Washer - Cadmium - Pkg of 10000

Item #: WBB424090

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
.125-.250 MS27183 Military Flat Washer Cadmium. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • PACKAGE QTY10000
    • MANUFACTURERS PART NUMBERMS27183-3
    • HEAD Flat
    • SIZE.125-.250
    • COUNTRY OF ORIGINMade In USA
    • FINISHCadmium
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!