YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 1-1/4 MS24693-B Phillips Flat F/T Mach Screw SS - Black Oxide DFAR - Pkg of 1000

1/4-20 x 1-1/4 MS24693-B Phillips Flat F/T Mach Screw SS - Black Oxide DFAR - Pkg of 1000

Item #: WBB397770

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $231.95

Save $11.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20X1 1/4 MS24693-B Phillips Flat 100 Degree F/T Machine Screws 300 Series SS BLK Ox DFAR. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

  • SIZE1/4-20
  • DRIVEPhillips
  • FINISHStainless Steel Black Oxide
  • PACKAGE QTY1000
  • LENGTH INCHES1 1/4
  • HEAD Flat
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINMade In USA
  • MANUFACTURERS PART NUMBERMS24693-100B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1-1/4 MS24693-B Phillips Flat F/T Mach Screw SS - Black Oxide DFAR - Pkg of 1000

1/4-20 x 1-1/4 MS24693-B Phillips Flat F/T Mach Screw SS - Black Oxide DFAR - Pkg of 1000

Item #: WBB397770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant