Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 1-3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - Pkg of 500

1/4-20 x 1-3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - Pkg of 500

Item #: WBB399096

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20x1 3/4 MS51959, NASM51959 Phil Flat Machine Screw Full Thread 300 Series S/S DFAR. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

  • SIZE1/4-20
  • DRIVEPhillips
  • FINISHStainless Steel
  • PACKAGE QTY500
  • LENGTH INCHES1 3/4
  • HEAD Flat
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERMS51959-86
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

5/16-18 x 3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - DFAR - Pkg of 500

Item #: B401815

Not Yet Rated

Usually ships in 1 to 4 days

$156.79

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1-3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - Pkg of 500

1/4-20 x 1-3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - Pkg of 500

Item #: WBB399096

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant