YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

10-24 x 5/8 MS24693 Military Phillips Flat Full Thread Machine Screw 2000 pcs

10-24 x 5/8 MS24693 Military Phillips Flat Full Thread Machine Screw 2000 pcs

Item #: WBB397945

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $134.29

Save $6.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-24X5/8 MS24693 Military Phillips Flat 100 Degree Full Thread Machine Screw Cadmium DFAR. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

  • SIZE10-24
  • DRIVEPhillips
  • FINISHCadmium
  • PACKAGE QTY2000
  • LENGTH INCHES5/8
  • HEAD Flat
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERMS24693-S73
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-24 x 5/8 MS24693 Military Phillips Flat Full Thread Machine Screw 2000 pcs

10-24 x 5/8 MS24693 Military Phillips Flat Full Thread Machine Screw 2000 pcs

Item #: WBB397945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant