Take 15% off your entire order!

Offer applied at checkout

10-32 x 5/16 MS24693-C Phillips Flat F/T Machine Screw S/S - DFAR - Pkg of 2000

10-32 x 5/16 MS24693-C Phillips Flat F/T Machine Screw S/S - DFAR - Pkg of 2000

Item #: WBB398526

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $180.95

Save $9.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32 x 5/16 MS24693-C Phillips Flat 100 Degree F/T Machine Screw 300 Series S/S DFAR. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

  • DRIVEPhillips
  • SIZE10-32
  • FINISHStainless Steel
  • PACKAGE QTY2000
  • HEAD Flat
  • LENGTH INCHES 5/16
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERMS24693-C269
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-32 x 5/16 MS24693-C Phillips Flat F/T Machine Screw S/S - DFAR - Pkg of 2000

10-32 x 5/16 MS24693-C Phillips Flat F/T Machine Screw S/S - DFAR - Pkg of 2000

Item #: WBB398526

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant