Take 15% off your entire order!

Offer applied at checkout

5/16-18 x 3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - DFAR - Pkg of 500

5/16-18 x 3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - DFAR - Pkg of 500

Item #: WBB401815

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $156.79

Save $7.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-18x3/4 MS51959, NASM51959 Phil Flat Machine Screw Full Thread 300 Series S/S DFAR. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

  • SIZE5/16-18
  • DRIVEPhillips
  • FINISHStainless Steel
  • PACKAGE QTY500
  • LENGTH INCHES3/4
  • HEAD Flat
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINMade In USA
  • MANUFACTURERS PART NUMBERMS51959-96
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18 x 3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - DFAR - Pkg of 500

5/16-18 x 3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - DFAR - Pkg of 500

Item #: WBB401815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant