Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32 x 1/4 MS24693-B Phillips Flat Head Machine Screw - F/T - SS - Black Oxide DFAR - Pkg of 3000
See all 322 items in product family

8-32 x 1/4 MS24693-B Phillips Flat Head Machine Screw - F/T - SS - Black Oxide DFAR - Pkg of 3000

Item #: WBB399789

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95
Product Information
Customer Review
Product Q&A
8-32X1/4 MS24693-B Phillips Flat 100 Degree F/T Machine Screws 300 Series SS BLK Ox DFAR. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • LENGTH INCHES1/4
    • PACKAGE QTY3000
    • MANUFACTURERS PART NUMBERMS24693-46B
    • HEAD Flat
    • SIZE8-32
    • COUNTRY OF ORIGINMade In USA
    • DRIVEPhillips
    • FINISHStainless Steel Black Oxide
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!