Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32 x 1/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - DFAR - Pkg of 2000
See all 322 items in product family

8-32 x 1/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - DFAR - Pkg of 2000

Item #: WBB399844

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95
Product Information
Customer Review
Product Q&A
8-32x1/4 MS51959, NASM51959 Phil Flat Machine Screw Full Thread 300 Series S/S DFAR. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • LENGTH INCHES1/4
    • PACKAGE QTY2000
    • MANUFACTURERS PART NUMBERMS51959-41
    • HEAD Flat
    • SIZE8-32
    • COUNTRY OF ORIGINMade In USA
    • DRIVEPhillips
    • FINISHStainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!