YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

3/8-16 x 1 MS90725 Military Hex Cap Screw - Coarse Thread - Yellow - Grade 5 - Pkg of 900

3/8-16 x 1 MS90725 Military Hex Cap Screw - Coarse Thread - Yellow - Grade 5 - Pkg of 900

Item #: WBB404580

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $176.95

Save $8.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-16X1 MS90725 Military Hex Head Cap Screw Coarse Thread Cadmium Yellow Grade 5. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • SIZE3/8-16
  • FINISHCadmium Yellow
  • PACKAGE QTY900
  • HEAD Hex
  • LENGTH INCHES1
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERMS90725-60
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16 x 1 MS90725 Military Hex Cap Screw - Coarse Thread - Yellow - Grade 5 - Pkg of 900

3/8-16 x 1 MS90725 Military Hex Cap Screw - Coarse Thread - Yellow - Grade 5 - Pkg of 900

Item #: WBB404580

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant