YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

3/8-24 x 1-3/4 MS35308, Military Hex Head Cap Screw - Fineead SS DFAR - Pkg of 100

3/8-24 x 1-3/4 MS35308, Military Hex Head Cap Screw - Fineead SS DFAR - Pkg of 100

Item #: WBB397846

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $179.39

Save $8.97 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-24X1 3/4 MS35308, Military Hex Head Cap Screw Fine Thread 300 Series Stainless Steel DFAR. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • SIZE3/8-24
  • FINISHStainless Steel
  • PACKAGE QTY100
  • HEAD Hex
  • LENGTH INCHES1 3/4
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINMade In USA
  • MANUFACTURERS PART NUMBERMS35308-365
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-24 x 1-3/4 MS35308, Military Hex Head Cap Screw - Fineead SS DFAR - Pkg of 100

3/8-24 x 1-3/4 MS35308, Military Hex Head Cap Screw - Fineead SS DFAR - Pkg of 100

Item #: WBB397846

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant