Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-24 x 2-1/4 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 700
See all 208 items in product family

5/16-24 x 2-1/4 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 700

Item #: WBB399971

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 246.95
Product Information
Customer Review
Product Q&A
5/16-24X2 1/4 MS90726 Military Hex Head Cap Screw Fine Thread Cadmium Yellow Grade 5. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • LENGTH INCHES2 1/4
    • PACKAGE QTY700
    • MANUFACTURERS PART NUMBERMS90726-41
    • HEAD Hex
    • SIZE5/16-24
    • COUNTRY OF ORIGINMade In USA
    • FINISHCadmium Yellow
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!