Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
B3/4-10 x 4-1/2 MS90728, Alloy Steel B1821 Coarse Cap Screw ASTM A354BD - Zinc Yellow - 55 pcs
See all 333 items in product family

B3/4-10 x 4-1/2 MS90728, Alloy Steel B1821 Coarse Cap Screw ASTM A354BD - Zinc Yellow - 55 pcs

Item #: WBB401671

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 190.95
Product Information
Customer Review
Product Q&A
B3/4-10X4 1/2 MS90728, Alloy Steel B1821 Coarse Cap Screw Per ASTM A354BD Zinc Yellow DFAR. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • SIZEB3/4-10
    • FINISHZinc Yellow
    • PACKAGE QTY55
    • HEAD Hex
    • LENGTH INCHES4 1/2
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBERBH075C450N
    • COUNTRY OF ORIGINMade In USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!