Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#2 x .016 NAS1149 Military Flat Washer - 18-8 Stainless Steel - DFAR - Pkg of 10000

#2 x .016 NAS1149 Military Flat Washer - 18-8 Stainless Steel - DFAR - Pkg of 10000

Item #: WBB414111

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 181.95
Product Information
Customer Review
Product Q&A
2X.016 NAS1149 Military Flat Washer 18 8 Stainless Steel DFAR. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • SIZE2
    • FINISHStainless Steel
    • PACKAGE QTY10000
    • HEAD Flat
    • LENGTH INCHES0.016
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER1149CN216R
    • COUNTRY OF ORIGINMade In USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!