Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/8 Military Machine Screw Washer Light Series AN960 L Cadmium Yellow - Pkg of 5000
See all 147 items in product family

3/8 Military Machine Screw Washer Light Series AN960 L Cadmium Yellow - Pkg of 5000

Item #: WBB414709

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 132.95
Product Information
Customer Review
Product Q&A
3/8 Military Machine Screw Washer Light Series AN960 L Cadmium Yellow.

Product Specifications

    • PACKAGE QTY5000
    • MANUFACTURERS PART NUMBERAN960-616L
    • SIZE3/8
    • COUNTRY OF ORIGINMade In USA
    • FINISHCadmium Yellow
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!