YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

10-32 x 1-1/4 Phillips Pan Machine Screw - Fine - Full Thread - S/S - Black Ox - Pkg of 1000

10-32 x 1-1/4 Phillips Pan Machine Screw - Fine - Full Thread - S/S - Black Ox - Pkg of 1000

Item #: WBB397874

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $172.95

Save $8.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32X1 1/4 MS51958-B Phil Pan Machine Screw Fine Full Thread 300 Series S/S DFAR Black Ox. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • SIZE10-32
  • DRIVEPhillips
  • FINISHBlack Oxide
  • PACKAGE QTY1000
  • LENGTH INCHES1 1/4
  • HEAD Pan
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERMS51958-68B
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10-32 x 1-1/4 Phillips Pan Machine Screw - Fine - Full Thread - S/S - Black Ox - Pkg of 1000

10-32 x 1-1/4 Phillips Pan Machine Screw - Fine - Full Thread - S/S - Black Ox - Pkg of 1000

Item #: WBB397874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant