YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

2-56 x 1/8 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000

2-56 x 1/8 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000

Item #: WBB397830

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $155.95

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-56 X 1/8 MS51957, NAS-1635 Phil Pan Machine Screw Coarse Full Thread 300 Series S/S DFAR. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • SIZE2-56
  • DRIVEPhillips
  • FINISHStainless Steel
  • PACKAGE QTY4000
  • LENGTH INCHES 1/8
  • HEAD Pan
  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBERMS51957-1
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

2-56 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000

Item #: B397903

Not Yet Rated

Usually ships in 1 to 4 days

$166.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-56 x 1/8 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000

2-56 x 1/8 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000

Item #: WBB397830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant