Take 15% off your entire order!

Offer applied at checkout

5/16-18 x 1-1/8 MS35206 Military Phillips Pan Full Thread Machine Screw II - Pkg of 500

5/16-18 x 1-1/8 MS35206 Military Phillips Pan Full Thread Machine Screw II - Pkg of 500

Item #: WBB405530

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $125.09

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-18X1 1/8 MS35206 Military Phillips Pan Full Thread Machine Screw Cadmium II. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • SIZE5/16-18
  • DRIVEPhillips
  • FINISHCadmium Yellow
  • PACKAGE QTY500
  • LENGTH INCHES1 1/8
  • HEAD Pan
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINMade In USA
  • MANUFACTURERS PART NUMBERMS35206-350
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18 x 1-1/8 MS35206 Military Phillips Pan Full Thread Machine Screw II - Pkg of 500

5/16-18 x 1-1/8 MS35206 Military Phillips Pan Full Thread Machine Screw II - Pkg of 500

Item #: WBB405530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant