6-32 x 3/8 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 2000
See all 265 items in product family

6-32 x 3/8 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 2000

Item #: WBB397902

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 124.95
Product Information
Customer Review
Product Q&A
6-32 X 3/8 MS51957, NAS-1635 Phil Pan Machine Screw Coarse Full Thread 300 Series S/S DFAR. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • LENGTH INCHES 3/8
    • PACKAGE QTY2000
    • MANUFACTURERS PART NUMBERMS51957-28
    • HEAD Pan
    • SIZE6-32
    • COUNTRY OF ORIGINMade In USA
    • DRIVEPhillips
    • FINISHStainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!