Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32 x 1/4 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 2000
See all 265 items in product family

8-32 x 1/4 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 2000

Item #: WBB399516

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
Product Information
Customer Review
Product Q&A
8-32X1/4 MS51957-B Phil Pan Machine Screw Coarse Full Thread 300 Series S/S DFAR Black Ox. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • LENGTH INCHES1/4
    • PACKAGE QTY2000
    • MANUFACTURERS PART NUMBERMS51957-41B
    • HEAD Pan
    • SIZE8-32
    • COUNTRY OF ORIGINMade In USA
    • DRIVEPhillips
    • FINISHBlack Oxide
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!