YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 1-3/4 MS16997, Military Socket Head Cap Screw - Cadmium Yellow DFAR - Pkg of 50

1/4-20 x 1-3/4 MS16997, Military Socket Head Cap Screw - Cadmium Yellow DFAR - Pkg of 50

Item #: WBB411090

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $114.95

Save $5.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20X1 3/4 MS16997, Military Socket Head Cap Screw Cadmium Yellow DFAR. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with hex or allen wrench

Product Specifications

  • SIZE1/4-20
  • FINISHCadmium Yellow
  • PACKAGE QTY50
  • HEAD Socket
  • LENGTH INCHES1 3/4
  • BRANDGlobal Approved
  • COUNTRY OF ORIGINMade In USA
  • MANUFACTURERS PART NUMBERMS16997-65
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1-3/4 MS16997, Military Socket Head Cap Screw - Cadmium Yellow DFAR - Pkg of 50

1/4-20 x 1-3/4 MS16997, Military Socket Head Cap Screw - Cadmium Yellow DFAR - Pkg of 50

Item #: WBB411090

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant