Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-32 x 3/8 NAS1352 & MS16995 Military Socket Head Cap Screw Coarse Thr SS DFAR - Pkg of 1000
See all 97 items in product family

6-32 x 3/8 NAS1352 & MS16995 Military Socket Head Cap Screw Coarse Thr SS DFAR - Pkg of 1000

Item #: WBB398609

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 183.95
Product Information
Customer Review
Product Q&A
6-32X3/8 NAS1352 & MS16995 Military Socket Head Cap Screw Coarse Thr Stainless Steel DFAR. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with hex or allen wrench

Product Specifications

    • LENGTH INCHES3/8
    • PACKAGE QTY1000
    • MANUFACTURERS PART NUMBERNAS1352C066
    • HEAD Socket
    • SIZE6-32
    • COUNTRY OF ORIGINMade In USA
    • FINISHStainless Steel
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!