Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
D07988-1/4-20-3B  Cage Nuts 18 8 Stainless Steel, Pkg of 500
See all 7 items in product family

D07988-1/4-20-3B Cage Nuts 18 8 Stainless Steel, Pkg of 500

Item #: WBB427482

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 281.95
Product Information
Customer Review
Product Q&A
D07988-1/4-20-3B Cage Nuts 18 8 Stainless Steel.

Product Specifications

    • SIZE1/4-20
    • COUNTRY OF ORIGINImport
    • FINISH18-8 Stainless Steel
    • MATERIALStainless Steel
    • GRADE18-8 Stainless Steel
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER14NCAG188
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!