Acorn Nuts
Availability
Size
Brand
Finish
Package Quantity
Material
Height
Price
1/2-13 Hex Acorn Nut - 7/8" Hex - 15/16" Height - Steel - Black Oxide - USA - AN-2
Size
1/2-13
Unit of Measurement
Inch (Imperial)
Material
Steel
Finish
Black Oxide
Size
3/8-16
Unit of Measurement
Inch (Imperial)
Material
Steel
Finish
Black Oxide
Size
#10-24
Unit of Measurement
Inch (Imperial)
Material
Steel
Finish
Nickel Plated
5/8-11 Hex Acorn Nut - 1-1/16" Hex - 1-3/16" Height - Steel - Black Oxide - USA - AN-3
Size
5/8-11
Unit of Measurement
Inch (Imperial)
Material
Steel
Finish
Black Oxide
Size
5/16-18
Unit of Measurement
Inch (Imperial)
Material
Stainless Steel
Finish
Plain
Size
3/8-16
Unit of Measurement
Inch (Imperial)
Material
Stainless Steel
Finish
Plain
Size
1/2-13
Unit of Measurement
Inch (Imperial)
Material
Steel
Finish
Black Oxide
Size
1/4-20
Unit of Measurement
Inch (Imperial)
Material
Steel
Finish
Black Oxide