Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/4-10 Hex Acorn Nut - 1-3/8" Hex - 1-3/8" Height - Stainless Steel - USA - AN-4SS

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

3/4-10 Hex Acorn Nut - 1-3/8" Hex - 1-3/8" Height - Stainless Steel - USA - AN-4SS

Item #: WBB2264465

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.75
Product Information
Customer Review
Product Q&A
3/4-10 Hex Acorn Nut - 1-3/8" Hex - 1-3/8" Height - Stainless Steel - USA - AN-4SS

  • Available in case hardened steel or stainless steel
  • Excellent for protecting exposed threads


Product Specifications

    • COUNTRY OF ORIGINMade In USA
    • SIZE3/4-10
    • HEX SIZE1-3/8"
    • OVERALL HEIGHT1-3/8"
    • FINISHPlain
    • MATERIALStainless Steel
    • DESCRIPTIONHex Acorn Nut
    • BRANDMorton Machine
    • MANUFACTURERS PART NUMBERAN-4SS
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!