Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acorn Nut - 1/4-20 - Steel - Nickel Plated - 2 Piece - Pkg of 250 - Brighton-Best 301021

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Acorn Nut - 1/4-20 - Steel - Nickel Plated - 2 Piece - Pkg of 250 - Brighton-Best 301021

Item #: WBB2101145

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Acorn nuts cover exposed threaded stud, rod and bolt ends to provide safety and add a finished appearance to constructed pieces.

Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY250
    • MANUFACTURERS PART NUMBER301021
    • DESCRIPTIONAcorn Nut
    • SIZE1/4-20
    • STYLE2 Piece
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • BRANDBrighton-Best
    • FINISHNickel Plated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!