discount codeFree shipping over 300

Applied at checkout

4-40 Acorn Nuts - 18-8 Stainless Steel - Pkg of 6

4-40 Acorn Nuts - 18-8 Stainless Steel - Pkg of 6

Item #: WBB1659841

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $3.48

Quantity

Popular item in this category

1/4-20 USS Acorn Nut - Pkg of 25

Usually ships in 2 to 5 days

Not Yet Rated

$4.42

Customers Also Viewed

Acorn Nuts Cover Exposed Threaded Stud, Rod And Bolt Ends To Provide Safety And Add A Finished Appearance To Constructed Pieces.

Product Specifications

  • SIZE#4-40
  • COUNTRY OF ORIGINImport
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4-40 Acorn Nuts - 18-8 Stainless Steel - Pkg of 6

4-40 Acorn Nuts - 18-8 Stainless Steel - Pkg of 6

Item #: WBB1659841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top