Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18 Hex Acorn Nut - 5/8" Hex - 5/8" Height - Steel - Black Oxide - USA - AN-0

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

5/16-18 Hex Acorn Nut - 5/8" Hex - 5/8" Height - Steel - Black Oxide - USA - AN-0

Item #: WBB2264474

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($19.55)

Price: $3.91
Product Information
Customer Review
Product Q&A
5/16-18 Hex Acorn Nut - 5/8" Hex - 5/8" Height - Steel - Black Oxide - USA - AN-0

  • Available in case hardened steel or stainless steel
  • Excellent for protecting exposed threads


Product Specifications

    • HEX SIZE5/8"
    • UNIT OF MEASUREMENTInch (Imperial)
    • OVERALL HEIGHT5/8"
    • PACKAGE QTY1
    • DESCRIPTIONHex Acorn Nut
    • MANUFACTURERS PART NUMBERAN-0
    • SIZE5/16-18
    • COUNTRY OF ORIGINMade In USA
    • MATERIALSteel
    • FINISHBlack Oxide
    • BRANDMorton Machine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!